1 x 3/4 in. Copper x Female Angle Supply Stop Valve
1 x 3/4 in. Copper x Female Angle Supply Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum temperature 180° F
- Dezincification Resistant
- All bronze body
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Female
- End Connections:
- Sweat x Female
- Handle Material:
- Zinc
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Size:
- 1 in x 3/4 in
- Valve Type:
- Angle Supply Stop Valve