NIBCO

10 in. Cast Iron Flanged Check Valve

Part #NF910BLF10  |  Manufacturer Part #NHDY0XM

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Horizontal or vertical installation
  • Renewable seat and disc
  • Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
  • Maximum temperature 200°F/ 93°C
  • Spring actuated (1/2 psi cracking pressure)
  • Conforms to MIL-V-18436F

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM A-126 Class B

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Lead Law Compliant: Yes

Length: 13-1/2 in

MSS Specifications: MSS SP-125

Material: Cast Iron

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Pressure Class: 125#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Globe

Valve Disc Material: Bronze

Valve Seat Material: Bronze

Valve Size: 10 in

Valve Type: Check Valve