NIBCO 10 x 3/8 in. Galvanized Beam Clamp Retainer Strap

N69PGC10

Manufacturer Part #: Y215003100

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
3/8 in
Height
64/1000 in
UL Listed
Yes
Weight
87/500
Width
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday