1/2 in. Electric Steel Actuator
Series 300 1/2 in. Electric Steel Actuator
Frequently Purchased Together
Product Details
- Permanently lubricated steel gear train
- Hardened steel drive shaft
- Heater and thermostat installed
- Two 1/2" NPT conduit entrances
- Single phase capacitor run motor with thermal overload protection
- Motor brake standard on 4 and 10-second cycle units
- De-clutchable manual override
- Rated at 30% duty cycle
- Temperature range -40°F to +140°F
Specifications
- AMP:
- 0.57
- Actuator Type:
- Electric
- Collection:
- Series 300
- Material:
- Steel
- Maximum Temperature:
- 140
- Torque (In-Lbs):
- 300 in-lbs
- Valve Size:
- 1/2 in
- Volts:
- 115V