115 V Electric Steel Actuator
Series 500 115 V Electric Steel Actuator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Case hardened steel spur gear train is permanently lubricated
- Case hardened steel drive shaft
- Thermostat and heater installed
- Two single-pole double-throw end of travel micro switches with adjustable cams
- Dual machined conduit entrances
- Operational in any mounting orientation
- De-clutchable manual override with position indicator
- Operating temperatures -40°F with standard heater activated, to +140°F
Specifications
- AMP:
- 0.67
- Actuator Type:
- Electric
- Collection:
- Series 500
- Material:
- Steel
- Maximum Temperature:
- 140
- Torque (In-Lbs):
- 700 in-lbs
- Volts:
- 115V