NIBCO

1/2 in. Brass Full Port Push Ball Valve

Part #NPFP200AD  |  Manufacturer Part #NN998H6E

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full port
  • Blowout-proof stem
  • Standard lever handle
  • For use with copper, CPVC-CTS or PEX tubing
  • Removable and reusable
  • 200 psi and 200°F

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

Clean Bagged: No

End Connection 1: Push

End Connection 2: Push

End Connections: Push

FM Approved: No

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

UL Listed: No

Valve Body Material: Brass

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve