1/2 in. Bronze Cup Stop & Waste Valve

You last purchased this on
 
NIBCO

1/2 in. Bronze Cup Stop & Waste Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

1/2 in. Bronze Cup Stop & Waste Valve

  • Fast #
  • Part #N726LFD
  • Item #3918543
  • Manufacturer Part #ND170X6
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Valve pressure rating 125 psi to 100°F
  • Maximum temperature 180°F/ 82°C
  • Dezincification resistant
  • Cup x cup end connections
  • Screw-in bonnet
  • EPDM seat
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASTM:
ASTM B-584
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/10 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/10 in
Material:
Bronze
Origin:
Global
Valve Disc Material:
EPDM
Valve Operator:
Multi Turn
Valve Size:
1/2 in
Valve Type:
Stop & Waste Valve
Weight:
0.482 lb
Width:
2-1/5 in