1/2 in. FIP x Hose Boiler Drain Valve

Part #NQT73XD  |  Item #4437666  |  Manufacturer Part #NB64JH6

$ 10.84 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Valve pressure rating 125 psi to 100°F
  • Maximum temperature 180°F/82.2°C
  • PTFE Seat
  • FIP to hose connections

Specifications

ANSI Specifications: ANSI 61-9

CSA Certified: CSA B125

End Connection 1: FIP

End Connection 2: Hose

End Connections: FIP x Hose

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61-9

UL Listed: No

Valve Size: 1/2 in