NIBCO

1/2 in. Low Flow Balancing Valve Solder End

Part #NS1810LLFD  |  Manufacturer Part #NJ1XLX6

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum temperature rating 260°F at 150 psi
  • 300 psi non-shock cold working pressure
  • Dezincification resistant
  • FLO-BOSS MLF
  • EPDM O-Ring
  • Solder ends per ASME B16.22

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B16.22

End Connection 1: Sweat

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 260

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Valve Size: 1/2 in