Nibco Coil-Connect® 12 in. MPT Stainless Steel Balancing Flexible Hose Assembly
N184012
Fitting Sizes
SPECIFICATIONS
- Collection
- Coil-Connect®
- End Connection 1
- MPT
- End Connection 2
- MPT
- FM Approved
- No
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1/2 in
- GSA Approved
- No
- Length
- 12 in
- Material
- Stainless Steel
- NSF Certified
- No
- Type
- Flex Hose
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday