Nibco 1/2 in. PEX Tubing

NNP70D

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in red, white, blue, and terra cotta colors
  • Lightweight and flexible
  • Made in the USA
  • Non-toxic and employs no toxic chemicals in the manufacturing process
  • Pressure/temperature rating 100 psi at 180°F
  • Pressure/temperature rating 160 psi at 73°F
  • Pressure/temperature rating 80 psi at 200°F

SPECIFICATIONS

Color Finish
Blue
FM Approved
No
Length
20 ft
Material
Plastic
Material Type
PEX
NSF Certified
Yes
Pipe Tubing Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday