1/2 in. Copper Press Coupling (Less Stop)

You last purchased this on
 
NIBCO

PC601L 1/2 in. Copper Press Coupling (Less Stop)

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

PC601L 1/2 in. Copper Press Coupling (Less Stop)

  • Fast #
  • Part #NPC601LLDD
  • Item #7627473
  • Manufacturer Part #9020305PC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Temperature range -20°F to 250°F
  • Lead-free*
  • Operating pressure 200 psi cwp
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.51
ASTM:
ASTM B-75 Alloy C12200
Application:
Residential, Commercial, Plumbing, HVAC
Clean Bagged:
No
Collection:
PC601L
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/4 in
Material:
Copper
Material Type:
C12200
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No
Weight:
0.125 lb