1/2 in. Press Wrot Copper Coupling with Stop

Part #NPC600DSLDD  |  Item #3033961  |  Manufacturer Part #9001100PC

$ 2.45 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #NPC600DSLDDItem #3033961Mfr. Part #9001100PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.45 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #NPC600DSLDFItem #3033964Mfr. Part #9001250PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.71 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #NPC600DSLDGItem #3033968Mfr. Part #9001450PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.47 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #NPC600DSLDHItem #3033972Mfr. Part #9001700PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.62 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #NPC600DSLDJItem #3033978Mfr. Part #9002000PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.58 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #NPC600DSLDKItem #3033982Mfr. Part #9002350PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.41 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #NPC600DSMItem #3330285Mfr. Part #9003050PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 74.77 /EACH
    Added to your cart. View Cart

Product Details

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Wrot copper material
  • Used to connect copper tube
  • Operating pressure 200 psi cwp
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61 Annex G

ASTM Specifications: ASTM B-75

Application: [Chilled/Hot Water, Commercial, Industrial, Potable Water, Residential]

CSA Certified: Yes

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Coupling, Straight]

High Pressure: 200

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Copper Press

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Temperature Range: Up to 250 Deg F

Type: NPC600DSLDD

Weight: 0.080