Nibco 1/2 x 1/2 in. PEX x FIP Drop Ear Elbow

NNP28LFDD

Fitting Sizes

1/2 in x 1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dezincification resistant
  • Maximum service temperature 200°F

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-877
CSA Certified
CSA B137.5
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Material
Brass
Maximum Temperature
200
NSF Certified
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday