1/2 in. Barbed Plastic Coupling
1/2 in. Barbed Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use in new construction, repair, and remodel
- Manufactured to ASTM F 2159 standard
- Three different connection methods available - Crimp, Clamp, and Sleeve
- Maximum service temperature 200°F
- Made in the USA
Specifications
- ASTM:
- ASTM F-1807, ASTM F-2159
- CSA Certified:
- CSA B137.5
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed x Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes