1/2 in. Brass PEX Crimp x 3/4 in. FPT Adapter

You last purchased this on
 
NIBCO

1/2 in. Brass PEX Crimp x 3/4 in. FPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

1/2 in. Brass PEX Crimp x 3/4 in. FPT Adapter

  • Fast #
  • Part #NPX81280E
  • Item #4487742
  • Manufacturer Part #PX81280X
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • When making a PEX by thread connection, always connect the threaded end first
  • Manufactured to ASTM F 1807 standard
  • Vermont act 193
  • Maximum service temperature 200°F
  • Dezincification resistant
  • Female adapters adapt to standard male pipe
  • For use in new construction, repair, and remodel
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877, ASTM F-1807
CSA Certified:
CSA B137.5
End Connection 1:
PEX Crimp
End Connection 2:
FPT
End Connections:
PEX Crimp x FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
200
NSF:
NSF PW
NSF Certified:
Yes