1/2 x 3/4 in. Copper Press Female Adapter
Press System® 1/2 x 3/4 in. Copper Press Female Adapter
Package Quantity Info:
EA: 1 IP: 5 CA: 150 PT: 7200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- NSF-61, UPC, CSA approvals
- Red brass material
- Fifty year warranty
- Temperature range -20°F to 250°F
- Dezincification resistant
- Operating pressure 200 psi cwp
- Used to transition between copper tube and male NPT connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-75
- CSA Certified:
- CSA MSE 13
- Clean Bagged:
- No
- Collection:
- Press System®
- End Connection 1:
- Copper Press
- End Connection 2:
- FPT
- End Connections:
- Copper Press x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Female Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#