1/2 x 3/4 in. Press x Male Reducing Adapter

Part #NPC604LDDF  |  Item #3033832  |  Manufacturer Part #9030750PC

$ 6.45 EACH
(Pricing is for 1/2 in x 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/4 in

    Part #NPC604LDDFItem #3033832Mfr. Part #9030750PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.45 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #NPC604LDFDItem #3033858Mfr. Part #9031200PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.93 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #NPC604LDGFItem #3033878Mfr. Part #9031550PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.34 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #NPC604LDJHItem #3033920Mfr. Part #9032100PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.69 /EACH
    Added to your cart. View Cart

Product Details

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • For copper construction
  • Used to transition between copper tube and female NPT connections
  • Operating pressure 200 psi cwp
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B-75

End Connection 1: Press

End Connection 2: MNPT

End Connections: Press x MNPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Copper Press

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Pressure Class: 200#

Type: NPC604LDDF