NIBCO
1/2 x 3/8 in. Press x MNPT Adapter
Part #NPC604LDDC | Item #3033830 | Manufacturer Part #9030805PC
$
4.60
EACH
All Sizes
Product Details
- Temperature range -20°F to 250°F
- Fifty year warranty
- Operating pressure 200 psi cwp
- Dezincification resistant
Specifications
ASTM Specifications: ASTM B-75
End Connection 1: Press
End Connection 2: MNPT
End Connections: Press x MNPT
Fitting Size 1: 1/2 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1/2 in x 3/8 in
Fitting Type: Reducing
High Pressure: 200
Lead Law Compliant: Yes
Material: Copper
Maximum Pressure: 200 psi
Type: NPC604LDDC