Nibco 125# Bronze NPT Globe Valve

NT211Y

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 366°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Class 125 threaded end connections
  • FNPT Thread
  • Integral seat
  • Renewable seat and disc
  • Screw-in bonnet
  • Teflon disc
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-61, ASTM B-62
End Connection 1
NPT
End Connection 2
NPT
Handle Material
Malleable Iron
Length
3-69/100 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
200 psi CWP
Maximum Temperature
366
Pressure Class
125#
Valve Body Style
Globe
Valve Bonnet Type
Screw-in
Valve Disc Material
Teflon
Valve Operator
Wheel Handle
Valve Seat Material
Bronze
Valve Size
1 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday