0 items

Nibco 125# Bronze Sweat PTFE Check Valve

NS413YLF

Valve Size

Starting at $107.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Class 125 solder end connections
  • Dezincification resistant
  • Regrinding type
  • Renewable seat and disc
  • Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
  • Y-pattern

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
300
Pressure Class
125#
Valve Body Style
Y Pattern
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday