0 items

Nibco 125# Bronze Threaded Non-Rising Stem Gate Valve

NT113

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 PSI CWP/125 PSI SWP
  • 200 psi/13.8 bar non-shock cold working pressure
  • Bronze
  • Class 125 threaded end connections
  • FNPT Thread
  • Non-rising stem
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-62, ASTM B-99
End Connection 1
FNPT
End Connection 2
FNPT
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
353
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Bonnet Type
Screw-In
Valve Operator
Wheel Handle
Valve Seat Material
Metal
Valve Size
1/4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday