0 items

Nibco 125# Cast Iron Flanged Check Valve

NF918B

Valve Size

Starting at $510.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Bronze mounted trim
  • Cast iron body flanged
  • Class 125 flanged end connections
  • Horizontal swing check
  • Metal seated
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
MSS Specifications
MSS SP-71
Material
Cast Iron
Maximum Pressure
125 psi
Pressure Class
125#
Schedule Class
125
Valve Seat Material
Metal
Valve Size
2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday