0 items

Nibco 125# Cast Iron Flanged Globe Valve

NF718B

Valve Size

Starting at $1206.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Bolted bonnet
  • Cast iron
  • Class 125 flanged end connections
  • Flanged
  • Iron body, bronze mounted trim (IBBM)
  • Metal seated
  • Modulating valve
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM A-307, ASTM B-16, ASTM B-584, ASTM B-783, ASTM F-467
End Connection 1
Flanged
End Connection 2
Flanged
MSS Specifications
MSS SP-85
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
353
Pressure Class
125#
Valve Body Style
Globe
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Seat Material
Metal
Valve Size
2-1/2 in
Valve Type
Globe Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday