0 items

Nibco 125# Solder Check Valve

NS413B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Bronze swing check
  • Class 125 solder end connections
  • Renewable bronze disc
  • Sweat
  • Y-pattern

SPECIFICATIONS

ASTM Specifications
ASTM B-103, ASTM B-140, ASTM B-16, ASTM B-62, ASTM B-98
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Installation Type
Horizontal Mount, Vertical Mount
Length
4-1/2 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
353
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Bronze
Valve Seat Material
Bronze
Valve Size
1-1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday