0 items

Nibco 125# Solder PTFE Check Valve

NS413Y

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Class 125 solder end connections
  • Horizontal swing check
  • Renewable PTFE disc
  • Sweat
  • Teflon disc
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Y-pattern

SPECIFICATIONS

ASTM Specifications
ASTM B-140, ASTM B-16, ASTM B-62
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Length
2-11/25 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
353
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Bronze
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday