0 items

Nibco 125# Wafer Check Valve with Buna-N Valve Seat

NW910WLF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Maximum temperature 180°F/ 82°C
  • Renewable seat and disc
  • Spring actuated (1/2 psi cracking pressure)
  • Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-126 Class B
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Lead Law Compliant
Yes
Length
4-1/4 in
MSS Specifications
MSS SP-125
Material
Cast Iron
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
125#
Recommended Valve Application
Water
Schedule Class
Class 125
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Bronze
Valve Seat Material
Buna-N
Valve Size
2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday