0 items

Nibco 150 psi Ductile Iron EPDM Lug Butterfly Valve Gear Operator

NLD10005

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 225°F continuous and 250°F intermittent service
  • EPDM cartridge seat liner
  • Lug style
  • Not recommended for steam service
  • Operating mechanism: Bare stem, manual gear operator and pneumatic/electric automation
  • Provides ease of operation with quarter-turn open to close
  • Stainless steel stem with bronze bushings
  • Valve pressure rating 150 psi

SPECIFICATIONS

FM Approved
No
MSS Specifications
MSS SP-25, MSS SP-67
Material
Ductile Iron
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
Schedule Class
150 psi
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum, Bronze
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
14 in
Valve Stem
Non-rising Valve Stem
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday