NIBCO 1 in. 174# Bronze Threaded Globe Valve with EPDM Seat

NKT65UL

Manufacturer Part #: N53XA1A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dezincification resistant
  • 175 psi/12.1 bar non-shock water working pressure (WWP)
  • Integral seat
  • Screw-over bonnet
  • Renewable seat disc
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

End Connection 2
IPS
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
175 psi
Type
NKT65ULG
Valve Seat Material
EPDM
Valve Type
Globe Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday