Nibco 175 psi Bronze Threaded EPDM Globe Valve

NKT211WU

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 400 psi/27.6 bar non-shock water working pressure (WWP)
  • Class 125 threaded end connections
  • Dezincification resistant
  • Integral seat
  • Three-way design
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
175 psi
Pressure Class
125#
Valve Seat Material
EPDM
Valve Size
2 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday