0 items

Nibco 175 psi Bronze Threaded Outside Stem and Yoke Gauge

NT104O

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dezincification Resistant
  • Outside screw and yoke
  • UL/ULC listed and FM approved

SPECIFICATIONS

ASTM Specifications
ASTM A-307, ASTM B-16, ASTM B-371, ASTM B-62
End Connection 1
Threaded
End Connection 2
FNPT
FM Approved
Yes
Material
Bronze
Maximum Pressure
175 psi
NSF Certified
No
Pressure Class
175#
UL Listed
Yes
Valve Bonnet Type
Screw-In
Valve Operator
Wheel Handle
Valve Size
1/2 in
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday