NIBCO

1880 Series 1.74 gpm 32 psi Brass, Stainless Steel and Rubber Mini Cartridge for Nibco 1880 Series Automatic Balancing Valve

Part #N1880DULP0174MINI  |  Manufacturer Part #KRR991211

Flow Rate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Not Approved for Potable Water Applications

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.22]

ASTM Specifications: ASTM B-283 C37700

Brand Model Compatibility: 1880 Series Automatic Balancing Valves

Collection: 1880 Series

FM Approved: No

Flow Rate: 1.74 gpm

GSA Approved: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: [Brass, Rubber, Stainless Steel]

Material Type: [DZR, EPDM]

Maximum Pressure: 32 psi

NSF Certified: No

Product Type: Cartridge

Recommended Valve Application: Water