1-1/4 in. Not Approved for Potable Water Applications Brass Male JIC 37° Flare x Sweat Valve Adapter
1901 1-1/4 in. Not Approved for Potable Water Applications Brass Male JIC 37° Flare x Sweat Valve Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- Collection:
- 1901
- End Connection 1:
- Male JIC 37° Flare
- End Connection 2:
- Sweat
- End Connections:
- Male JIC 37° Flare x Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No