0 items

Nibco 2-1/2 in. 300# Bronze Threaded Angle Globe Valve

NT331HCL

Valve Size

2-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 200 psi/13.8 bar non-shock water working pressure (WWP)
  • Conforms to MSS SP-80
  • Dezincification Resistant
  • Re-grindable seat
  • Renewable disc
  • UL Listed and FM approved
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Y-pattern

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
Yes
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
2-1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday