2-1/2 in. Copper Press 90° Street Elbow
This product has been replaced by
Manufacturer Part #9059400PC
Press System® 2-1/2 in. Copper Press 90° Street Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 240-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Fifty year warranty
- NSF-61, UPC, CSA approvals
- Manufacturer may vary by location
- Used for directional transitions between copper tube and fittings
- For copper construction
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Application:
- Commercial, Industrial, Residential
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- Press System®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Fitting
- End Connection 2:
- Press
- End Connections:
- Fitting x Press
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber, Wrot Copper
- Material Type:
- EPDM
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Product Type:
- Seal
- UL Listed:
- No