2-1/2 in. Press x Flanged Copper Flange
This product has been replaced by
Manufacturer Part #9145506PC
2-1/2 in. Press x Flanged Copper Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Fifty year warranty
- NSF-61, UPC, CSA approvals
- Manufacturer may vary by location
- Used to connect copper tube to a flanged valve
- For copper construction
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-515
- CSA Certified:
- Yes
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Press
- Maximum Temperature:
- 250
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#