2-1/2 x 1-1/2 in. Copper Press Fitting Reducer

You last purchased this on
 
NIBCO

Press System® 2-1/2 x 1-1/2 in. Copper Press Fitting Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

Press System® 2-1/2 x 1-1/2 in. Copper Press Fitting Reducer

  • Fast #
  • Part #NPC6002LDLJ
  • Item #3330248
  • Manufacturer Part #9009400PC
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Temperature range -20°F to 250°F
  • Operating pressure 200 psi cwp
  • Dezincification resistant
  • Used to transition between different sizes of copper tube and fittings
  • For copper construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-75
CSA Certified:
Yes
Clean Bagged:
No
Collection:
Press System®
End Connection 1:
Male Sweat
End Connection 2:
Copper Press
End Connections:
Male Sweat x Copper Press
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/2 in
Fitting Type:
Reducer
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
200#