0 items

Nibco 2-39/50 in. Press Check Valve with PTFE Valve Seat

NPC413YLF

Valve Size

Starting at $167.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
ASTM Specifications
ASTM B-584
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Lead Law Compliant
Yes
Length
3-1/4 in
MSS Specifications
MSS-SP-80
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
UL Listed
No
Valve Disc Material
PTFE
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Type
Check Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday