2 in. Brass Threaded Manual Balancing Valve
2 in. Brass Threaded Manual Balancing Valve
Frequently Purchased Together
Product Details
- Maximum temperature rating 260°F at 150 psi
- Dezincification resistant
- 300 psi non-shock cold working pressure
- NPT Threaded Ends
- EPDM O-Ring
- FLO-BOSS MLF
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.22
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 260
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Type:
- NT1810LFK
- Valve Size:
- 2 in