NIBCO

2 in. Bronze Press Check Valve

Part #NPC413YLFK  |  Manufacturer Part #NF7400XD

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Maximum service temperature 250°F
  • 20-mesh stainless steel wire screen
  • Tapped cap with plug
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61-8

ASTM Specifications: ASTM B-584

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Lead Law Compliant: Yes

Length: 5-17/20 in

MSS Specifications: MSS SP-80

Material: Bronze

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-8

Pressure Class: 200#

UL Listed: No

Valve Disc Material: PTFE

Valve Seat Material: PTFE

Valve Size: 2 in

Valve Type: Check Valve