2 in. Carbon Steel Ball Valve

Part #NT580CSR66K  |  Item #457043  |  Manufacturer Part #NL94GID

$ 225.36 EACH

Valve Size:

2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Standard lever handle
  • Threaded end connections
  • Blowout-Proof Stem
  • Valve pressure rating 2000 psi 138 bar non-shock cold working pressure (1/2" to 1")
  • Max temperature rating 400°F
  • Reduced port
  • Stainless steel ball and stem
  • Vented ball

Specifications

Material: Carbon Steel

Valve Body Style: 2 piece

Valve Operator: Lever

Valve Port Opening: Conventional Port

Valve Size: 2 in