NIBCO

2 in. FTG x Press 90 Degree Elbow

Part #NPC6072LDK  |  Manufacturer Part #9059356PC

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Dezincification resistant
  • Temperature range -20°F to 250°F
  • Operating pressure 200 psi cwp

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B-75

CSA Certified: Yes

End Connection 1: FTG

End Connection 2: Press

End Connections: FTG x Press

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Copper

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G