2 in. Bronze Sweat Check Valve
S-480-Y-LF 2 in. Bronze Sweat Check Valve
Frequently Purchased Together
Product Details
- Regrinding type
- Renewable seat and disc
- Horizontal swing
- Class 125 solder end connections
- Y-pattern
- NIBCO® double-oval lead-free body marking
- Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
- Lead-free
- NSF/ANSI/CAN-61 and 372
- Dimensions and workmanship conform to MSS SP-80
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8
- ASTM:
- ASTM A-582 S30300, ASTM B-584 C87600
- Application:
- Cold Working Pressure, Commercial, Industrial, Mechanical
- Coating:
- Silicon
- Collection:
- S-480-Y-LF
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 3-3/5 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-9/10 in
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 125#, 250#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Silicon Bronze
- Valve Body Style:
- Straight Pattern
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- PTFE
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Weight:
- 2.7 lb
- Width:
- 3-18/25 in