0 items

Nibco 2-Piece Bronze and Stainless Steel Solder Conventional Port Ball Valve with Lever Handle

NS5807066

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Conventional port
  • Dezincification resistant
  • Max temperature rating 400°F
  • Solder end connections
  • Stainless steel ball and stem
  • Standard lever handle
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Material
Bronze, Stainless Steel
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Conventional Port
Valve Seat Material
Reinforced PTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday