0 items

Nibco 2-Piece Bronze and Stainless Steel Solder Full Port Ball Valve with Locking Lever Handle

NS58566LFNS

Valve Size

1/2 in
Starting at $75.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Dezincification resistant
  • Full port
  • Max temperature rating 300°F
  • Silicon Performance Bronze body
  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Vented ball

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
End Connection 1
Solder
End Connection 2
Solder
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze, Stainless Steel
Maximum Pressure
600 psi
Maximum Temperature
300
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday