0 items

Nibco 2-Piece Bronze and Stainless Steel Threaded Full Port Ball Valve with Lever Handle

NT68566LF

Valve Size

Starting at $64.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Dezincification resistant
  • Full port
  • Stainless steel ball and stem
  • Threaded end connections
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
ASTM Specifications
ASTM A-240, ASTM A-276, ASTM A-351, ASTM B-16, ASTM B-283
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze, Stainless Steel
Maximum Pressure
600 CWP
Maximum Temperature
300
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday