0 items

Nibco 200# Cast Iron, Aluminum and Bronze EPDM Lug Butterfly Valve

NLC20003

Valve Size

Starting at $229.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 225°F continuous and 250°F intermittent service
  • Cast iron
  • EPDM molded-in seat liner
  • Extended neck
  • Geometric drive
  • Locking lever handle
  • Lug style
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Stainless steel stem with copper bushings
  • Valve pressure rating 200 psi

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
MSS Specifications
MSS SP-25, MSS SP-67
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
No
Pressure Class
200#
Recommended Valve Application
Commercial, HVAC, Industrial, Water
Schedule Class
Class 125, Class 150
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday