0 items

Nibco 200# Cast Iron EPDM Lug Butterfly Valve Lever Operator

NN200235LH

Valve Size

Starting at $258.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 225°F continuous and 250°F intermittent service
  • EPDM cartridge seat liner
  • Extended neck for insulation up to 2 in
  • Locking lever handle
  • Lug style
  • Not recommended for steam service
  • Operating mechanism: Bare stem, lever-lock operating system, manual gear operator
  • Stainless Steel valve stem material
  • Stainless steel stem with bronze bushings
  • Valve pressure rating 200 psi

SPECIFICATIONS

ASME Specifications
ASME Class 125, ASME Class 150
ASTM Specifications
ASTM A-126, ASTM A-536, ASTM A-582, ASTM B-148, ASTM B-584
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
MSS Specifications
MSS SP-25, MSS SP-67
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
No
Pressure Class
200#
Recommended Valve Application
Industrial
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday