0 items

Nibco 200# Ductile Iron EPDM Lug Butterfly Valve Lever Operator

NLD20003

Valve Size

Starting at $300.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200# class
  • 225°F continuous and 250°F intermittent service
  • EPDM molded-in seat liner
  • Geometric drive
  • Lug style
  • Not recommended for steam service
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Stainless Steel valve stem material
  • Stainless steel stem with copper bushings
  • Valve pressure rating 200 psi

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
MSS Specifications
MSS SP-25, MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
200#
Schedule Class
200 psi
UL Listed
No
Valve Body Style
Lug
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Size
2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday