Nibco 200 psi Bronze Threaded Horizontal Swing Check Valve

NKT403W

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 psi/13.8 bar non-shock water working pressure (WWP)
  • Dezincification resistant
  • Re-grindable seat
  • Renewable disc
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Y-pattern

SPECIFICATIONS

ASTM Specifications
ASTM B-140, ASTM B-16, ASTM B-62, ASTM B-97
End Connection 1
Threaded
End Connection 2
FNPT
End Connections
Threaded x FNPT
Installation Type
Horizontal Mount, Vertical Mount
Length
2-11/25 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Swing Check
Valve Disc Material
Rubber
Valve Seat Material
Buna-N
Valve Size
1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday